Welcome to Würth Slowakia For trade customers only

Serrated lock washer, countersunk, shape V

DIN 6798 steel zinc plated V
WSH-SER-DIN6798-V-(A2K)-D10,5

Art.-no. 043010
EAN 4011231375481

Price for selected packaging unit
Serrated lock washer, countersunk, shape V

Art.-no. 043010

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6798 galvanised steel, V
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6798

Werkstoff

Steel

Oberfläche

Zinc plated

RoHS-compliant

Yes

Form

V

Design

Concealed

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Außendurchmesser (d2)

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information