Serrated lock washer, countersunk, shape V
DIN 6798 steel zinc plated V
WSH-SER-DIN6798-V-(A2K)-D13,0
Art.-no.
043012
EAN 4011231375511
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6798 galvanised steel, V
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6798 |
Werkstoff | Steel |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Form | V |
Design | Concealed |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Außendurchmesser (d2) | 20.5 mm |