Serrated lock washer, countersunk, shape V
DIN 6798 steel zinc plated V
WSH-SER-DIN6798-V-(A2K)-D3,2
Art.-no.
04303
EAN 4011231375535
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6798 galvanised steel, V
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6798 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | V |
Design | Concealed |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 6 mm |