Serrated lock washer, countersunk, shape V
DIN 6798 steel zinc plated V
WSH-SER-DIN6798-V-(A2K)-D8,4
Art.-no.
04308
EAN 4011231375726
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6798 galvanised steel, V
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6798 |
Werkstoff | Steel |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Form | V |
Design | Concealed |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Außendurchmesser (d2) | 15 mm |