Serrated lock washer, countersunk, shape V
DIN 6798 steel plain V
WSH-SER-DIN6798-V-D8,4
Art.-no.
0430008
EAN 4048539989706
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6798 plain steel, V
Product information
Datasheets(X)
![]() | |
Standards | DIN 6798 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | V |
Design | Concealed |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 15 mm |