Serrated lock washer, externally serrated, shape A DIN 6798 A4 stainless steel. Externally serrated.
DIN 6798 A4 stainless steel plain, shape A
WSH-SER-DIN6798-A4-A-D25,0
Art.-no. 0432225
EAN 4049557777306
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 38 mm |
Height (h1) | 4.5 mm |
Thickness (s1) | 1.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
Form | A |
Design | Externally serrated |
DIN | 6798 |
