Welcome to Würth Slowakia For trade customers only

Serrated lock washer, externally serrated, shape A DIN 6798 steel plain. Externally serrated.

WSH-SER-DIN6798-A-D10,5

Art.-no. 04290010

EAN 4038898511571

Price for selected packaging unit
Serrated lock washer, externally serrated, shape A DIN 6798 steel plain. Externally serrated.

Art.-no. 04290010

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

18 mm

Height (h1)

2.7 mm

Thickness (s1)

0.9 mm

Material

Steel

Surface

Plain

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information