Welcome to Würth Slowakia For trade customers only

Serrated lock washer, externally serrated, shape A DIN 6798 steel plain. Externally serrated.

DIN 6798 steel plain shape A
WSH-SER-DIN6798-A-D16,5

Art.-no. 04290016

EAN 4048539305988

Price for selected packaging unit
Serrated lock washer, externally serrated, shape A DIN 6798 steel plain. Externally serrated.

Art.-no. 04290016

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

26 mm

Height (h1)

3.6 mm

Thickness (s1)

1.2 mm

Material

Steel

Surface

Plain

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information