Serrated lock washer, externally serrated, shape A DIN 6798 steel plain. Externally serrated.
DIN 6798 steel plain shape A
WSH-SER-DIN6798-A-D21,0
Art.-no. 04290020
EAN 4046778470115
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 33 mm |
Height (h1) | 4.2 mm |
Thickness (s1) | 1.4 mm |
Material | Steel |
Surface | Plain |
Form | A |
Design | Externally serrated |
DIN | 6798 |
