Welcome to Würth Slowakia For trade customers only

Serrated lock washer, externally serrated, shape A DIN 6798 steel plain. Externally serrated.

DIN 6798 steel plain shape A
WSH-SER-DIN6798-A-D7,4

Art.-no. 0429007

EAN 4046778726540

Price for selected packaging unit
Serrated lock washer, externally serrated, shape A DIN 6798 steel plain. Externally serrated.

Art.-no. 0429007

Price for selected packaging unit
Quantity
PU
x 12000 pcs
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
Suitable for screw thread

M7

Internal diameter (d1)

7.4 mm

Outer diameter (d2)

12.5 mm

Height (h1)

2.4 mm

Thickness (s1)

0.8 mm

Material

Steel

Surface

Plain

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information