Welcome to Würth Slowakia For trade customers only

Serrated lock washer, externally serrated, shape A DIN 6798, zinc-plated steel, blue passivated (A2K). Externally serrated

DIN 6798 steel zinc-plated shape A
WSH-SER-DIN6798-A-(A2K)-D23

Art.-no. 042922

EAN 4046778793634

Price for selected packaging unit
Serrated lock washer, externally serrated, shape A DIN 6798, zinc-plated steel, blue passivated (A2K). Externally serrated

Art.-no. 042922

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Can be stored in ORSY system

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M22

Internal diameter (d1)

23 mm

Outer diameter (d2)

36 mm

Height (h1)

4.5 mm

Thickness (s1)

1.5 mm

Material

Steel

Surface

Zinc plated

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information