Serrated lock washer, externally serrated, shape A DIN 6798, zinc-plated steel, blue passivated (A2K). Externally serrated
DIN 6798 steel zinc-plated shape A
WSH-SER-DIN6798-A-(A2K)-D2,7
Art.-no. 04292
EAN 4061338837375
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Can be stored in ORSY system
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M2.5 |
Internal diameter (d1) | 2.7 mm |
Outer diameter (d2) | 5.5 mm |
Height (h1) | 1.2 mm |
Thickness (s1) | 0.4 mm |
Material | Steel |
Surface | Zinc plated |
Form | A |
Design | Externally serrated |
DIN | 6798 |
