Serrated lock washer, externally serrated, shape A DIN 6798, zinc-plated steel, blue passivated (A2K). Externally serrated
DIN 6798 steel zinc-plated shape A
WSH-SER-DIN6798-A-(A2K)-D3,7
Art.-no. 042937
EAN 4045727228999
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
Can be stored in ORSY system
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Suitable for screw thread | M3.5 | 
| Internal diameter (d1) | 3.7 mm | 
| Outer diameter (d2) | 7 mm | 
| Height (h1) | 1.5 mm | 
| Thickness (s1) | 0.5 mm | 
| Material | Steel | 
| Surface | Zinc plated | 
| Form | A | 
| Design | Externally serrated | 
| DIN | 6798 | 
 
 
 
