Welcome to Würth Slowakia For trade customers only

Serrated lock washer, externally serrated, shape A

DIN 6798 steel zinc plated yellow shape A
WSH-SER-DIN6798-A-(A2C)-D31,0

Art.-no. 0429030
EAN 4038898725602

Price for selected packaging unit
Serrated lock washer, externally serrated, shape A

Art.-no. 0429030

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6798 steel, yellow galvanised (A2C). Externally serrated.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M30

Internal diameter (d1)

31 mm

Outer diameter (d2)

48 mm

Height (h1)

4.8 mm

Thickness (s1)

1.6 mm

Material

Steel

Surface

Zinc plated yellow

Form

A

Design

Externally serrated

DIN

6798

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information