Serrated lock washer, internally serrated, shape J DIN 6798 A2 stainless steel. Internally serrated.
DIN 6798 A2 stainless steel plain shape J
WSH-SER-DIN6798-A2-J-D13,0
Art.-no. 04311125
EAN 4024835282734
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 6798 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | J |
Design | Inner serrating |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.0 mm |
Outer diameter (d2) | 20.5 mm |
Height | 3 mm |
Thickness | 1 mm |