Welcome to Würth Slowakia For trade customers only

Serrated lock washer, internally serrated, shape J DIN 6798 A2 stainless steel. Internally serrated.

WSH-SER-DIN6798-A2-J-D17,0

Art.-no. 04311165

EAN 4050642329522

Price for selected packaging unit
Serrated lock washer, internally serrated, shape J DIN 6798 A2 stainless steel. Internally serrated.

Art.-no. 04311165

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6798

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

J

Design

Inner serrating

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

26 mm

Height

3.6 mm

Thickness

1.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information