Serrated lock washer, internally serrated, shape J DIN 6798 stainless steel. Internally serrated.
DIN 6798 A4 stainless steel plain shape J
WSH-SER-DIN6798-A4-J-D25,0
Art.-no. 0432125
EAN 4052703442812
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 6798 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | J |
Design | Inner serrating |
Suitable for screw thread | M24 |
Internal diameter (d1) | 25 mm |
Outer diameter (d2) | 38 mm |
Height | 4.5 mm |
Thickness | 1.5 mm |
