Welcome to Würth Slowakia For trade customers only

Serrated lock washer, internally serrated, shape J DIN 6798 zinc-plated steel, blue passivated (A2K). Internally serrated.

DIN 6798 steel zinc-plated shape J
WSH-SER-DIN6798-J-(A2K)-D19,0

Art.-no. 042818

EAN 4011231374408

Price for selected packaging unit
Serrated lock washer, internally serrated, shape J DIN 6798 zinc-plated steel, blue passivated (A2K). Internally serrated.

Art.-no. 042818

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6798

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

J

Design

Inner serrating

Suitable for screw thread

M18

Internal diameter (d1)

19 mm

Outer diameter (d2)

30 mm

Height

4.2 mm

Thickness

1.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information