Serrated lock washer, internally serrated, shape J DIN 6798 zinc-plated steel, blue passivated (A2K). Internally serrated.
DIN 6798 steel zinc-plated shape J
WSH-SER-DIN6798-J-(A2K)-D23,0
Art.-no. 042822
EAN 4011231374453
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6798 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | J |
Design | Inner serrating |
Suitable for screw thread | M22 |
Internal diameter (d1) | 23 mm |
Outer diameter (d2) | 36 mm |
Height | 4.8 mm |
Thickness | 1.6 mm |
