Welcome to Würth Slowakia For trade customers only

Serrated locking nut

DIN 6923 similar sst A4 Gleitmo 615 locking teeth
NUT-HEX-FLG-SER-SIDIN6923-A4-(GL615)-M5

Art.-no. 038700055
EAN 7319003372049

Price for selected packaging unit
Serrated locking nut

Art.-no. 038700055

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Similar to DIN 6923, stainless steel A4, Gleitmo 615, with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Height (h1)

5 mm

Flange diameter (dc)

11.80 mm

External drive (s1)

WS8

Standards

DIN 6923 similar

Material

Stainless steel A4

Surface

Slide coating

RoHS-compliant

Yes

Locking device operating principle

Serration

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Pitch

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information