Serrated locking nut
NUT-SER-SIDIN6923-8-WS8-(A2C)-M5
Art.-no. 03945
EAN 4038898749851
Register now and access more than 125,000 products
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (h1) | 5 mm |
Flange diameter (dc) | 11.8 mm |
External drive (s1) | WS8 |
Standards | DIN 6923 similar |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Pitch | 0.8 mm |
RoHS-compliant | No |
