Serrated locking nut similar to DIN 6923, 8 steel, Geomet 500
DIN 6923 similar st 8 zn Geomet 500 locking teeth
NUT-HEX-FLG-SER-SIDIN6923-8-(GE5A)-M8
Art.-no.
494878
EAN 7321130225167
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (h1) | 8 mm |
Flange diameter (dc) | 17.9 mm |
External drive (s1) | WS13 |
Standards | DIN 6923 |
Material | Steel |
Property class | 8 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Locking device operating principle | Serration |
Head type | Hexagon head with flange |
Pitch | 1.25 mm |