Welcome to Würth Slowakia For trade customers only

Serrated washer, countersunk, shape V DIN 6797, steel, plain

DIN 6797 plain steel, shape V
WSH-SER-DIN6797-V-D13,0

Art.-no. 042300 12

EAN 4048539709496

Price for selected packaging unit
Serrated washer, countersunk, shape V DIN 6797, steel, plain

Art.-no. 042300 12

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

23 mm

Thickness

0.5 mm

Material

Steel

Surface

Plain

Form

V

Design

Concealed

DIN

6797

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information