Serrated washer, countersunk, shape V DIN 6797, steel, plain
WSH-SER-DIN6797-V-D8,4
Art.-no. 042300 8
EAN 4024835538244
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 15 mm |
Thickness | 0.4 mm |
Material | Steel |
Surface | Plain |
Form | V |
Design | Concealed |
DIN | 6797 |
