Serrated washer, countersunk, shape V
DIN 6797 steel zinc plated shape V
WSH-SER-DIN6797-V-(A2K)-D13,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Blue passivated galvanised steel (A2K), shape V
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 23 mm |
Thickness | 0.5 mm |
Material | Steel |
Surface | Zinc plated |
Form | V |
Design | Concealed |
DIN | 6797 |
