Welcome to Würth Slowakia For trade customers only

Serrated washer, externally serrated, shape A DIN 6797, A2 stainless steel

DIN 6797 stainless steel A2 shape A
WSH-SER-DIN6797-A2-A-D13,0

Art.-no. 043102112

EAN 4049557534367

Price for selected packaging unit
Serrated washer, externally serrated, shape A DIN 6797, A2 stainless steel

Art.-no. 043102112
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
Suitable for screw thread

M12

Internal diameter (d1)

13 mm

Outer diameter (d2)

20.5 mm

Height (h1)

2 mm

Thickness

1 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

Type A

Design

Externally serrated

DIN

6797

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information