Serrated washer, externally serrated, shape A DIN 6797, A2 stainless steel
DIN 6797 stainless steel A2 shape A
WSH-SER-DIN6797-A2-A-D2,2
Art.-no. 043102122
EAN 4038898237808
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Suitable for screw thread  | M2  | 
Internal diameter (d1)  | 2.2 mm  | 
Outer diameter (d2)  | 4.5 mm  | 
Height (h1)  | 0.6 mm  | 
Thickness  | 0.3 mm  | 
Material  | Stainless steel A2  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Form  | Type A  | 
Design  | Externally serrated  | 
DIN  | 6797  | 
