Welcome to Würth Slowakia For trade customers only

Serrated washer, externally serrated, shape A DIN 6797, A2 stainless steel

WSH-SER-DIN6797-A2-A-D2,7

Art.-no. 043102127

EAN 4055375674307

Price for selected packaging unit
Serrated washer, externally serrated, shape A DIN 6797, A2 stainless steel

Art.-no. 043102127

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M2.5

Internal diameter (d1)

2.7 mm

Outer diameter (d2)

5.5 mm

Height (h1)

0.8 mm

Thickness

0.4 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

Type A

Design

Externally serrated

DIN

6797

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information