Serrated washer, externally serrated, shape A DIN 6797, A2 stainless steel
WSH-SER-DIN6797-A2-A-D3,7
Art.-no. 043102137
EAN 4045727652671
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M3.5 |
Internal diameter (d1) | 3.7 mm |
Outer diameter (d2) | 7 mm |
Height (h1) | 1 mm |
Thickness | 0.5 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type A |
Design | Externally serrated |
DIN | 6797 |
