Serrated washer, externally serrated, shape A DIN 6797, A2 stainless steel
WSH-STAR-DIN6797-A2-A-D16,5
Art.-no. 043102115
EAN 4045727160480
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M15 |
Internal diameter (d1) | 16.5 mm |
Outer diameter (d2) | 26 mm |
Height (h1) | 2 mm |
Thickness | 1 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type A |
Design | Externally serrated |
DIN | 6797 |
