Welcome to Würth Slowakia For trade customers only

Serrated washer, externally serrated, shape A DIN 6797, steel, plain

DIN 6797 steel plain shape A
WSH-SER-DIN6797-A-D25,0

Art.-no. 0423024

EAN 4047376068339

Price for selected packaging unit
Serrated washer, externally serrated, shape A DIN 6797, steel, plain

Art.-no. 0423024

Price for selected packaging unit
Quantity
PU
x 250 pcs
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
Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

38 mm

Height (h1)

3 mm

Thickness

1.5 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Form

Type A

Design

Externally serrated

DIN

6797

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information