Serrated washer, externally serrated, shape A
DIN 6797 steel zinc plated yellow shape A
WSH-SER-DIN6797-A-(A2C)-D10,5
Art.-no. 042300010
EAN 4045727388884
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6797 yellow galvanised steel (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 1.8 mm |
Thickness | 0.9 mm |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | Type A |
Design | Externally serrated |
DIN | 6797 |
