Welcome to Würth Slowakia For trade customers only

Serrated washer, externally serrated, shape A

DIN 6797 steel zinc plated yellow shape A
WSH-SER-DIN6797-A-(A2C)-D5,3

Art.-no. 04230005

EAN 4024835731737

Price for selected packaging unit
Serrated washer, externally serrated, shape A

Art.-no. 04230005

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6797 yellow galvanised steel (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

10 mm

Height (h1)

1.2 mm

Thickness

0.6 mm

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

Type A

Design

Externally serrated

DIN

6797

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information