Serrated washer, externally serrated, type A DIN 6797, zinc-plated steel, blue passivated (A2K)
DIN 6797 steel zinc-plated shape A
WSH-SER-DIN6797-A-(A2K)-D13,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 20.5 mm |
Height (h1) | 2 mm |
Thickness | 1 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Type A |
Design | Externally serrated |
DIN | 6797 |
