Serrated washer, externally serrated, type A DIN 6797, zinc-plated steel, blue passivated (A2K)
WSH-SER-DIN6797-A-(A2K)-D2,2
Art.-no. 04232
EAN 4048539305803
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Toothed lock washers are load-bearing locking elements that act by means of an axial spring action.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.2 mm |
Outer diameter (d2) | 4.5 mm |
Height (h1) | 0.6 mm |
Thickness | 0.3 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | Type A |
Design | Externally serrated |
DIN | 6797 |
