Welcome to Würth Slowakia For trade customers only

Serrated washer, internally serrated, shape J DIN 6797, A2 stainless steel, plain

DIN 6797 stainless steel A2 shape J
WSH-SER-DIN6797-A2-J-D21,0

Art.-no. 043102220

EAN 4057709297374

Price for selected packaging unit
Serrated washer, internally serrated, shape J DIN 6797, A2 stainless steel, plain

Art.-no. 043102220

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
DIN 6797

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

Type J

Design

Inner serrating

Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

33 mm

Height (h1)

2.8 mm

Thickness

1.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information