Serrated washer, internally serrated, shape J DIN 6797, A2 stainless steel, plain
DIN 6797 stainless steel A2 shape J
WSH-SER-DIN6797-A2-J-D2,2
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6797 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.2 mm |
Outer diameter (d2) | 4.5 mm |
Height (h1) | 0.6 mm |
Thickness | 0.3 mm |