Serrated washer, internally serrated, shape J DIN 6797, A2 stainless steel, plain
DIN 6797 stainless steel A2 shape J
WSH-SER-DIN6797-A2-J-D2,7
Art.-no. 043102227
EAN 4055375581759
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6797 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.7 mm |
Outer diameter (d2) | 5.5 mm |
Height (h1) | 0.8 mm |
Thickness | 0.4 mm |
