Welcome to Würth Slowakia For trade customers only

Serrated washer, internally serrated, shape J DIN 6797, A2 stainless steel, plain

WSH-SER-DIN6797-A2-J-D8,4

Art.-no. 04310228

EAN 4048539509508

Price for selected packaging unit
Serrated washer, internally serrated, shape J DIN 6797, A2 stainless steel, plain

Art.-no. 04310228

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6797

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

Type J

Design

Inner serrating

Suitable for screw thread

M8

Internal diameter (d1)

8.4 mm

Outer diameter (d2)

15 mm

Height (h1)

1.6 mm

Thickness

0.8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information