Welcome to Würth Slowakia For trade customers only

Serrated washer, internally serrated, shape J DIN 6797, steel, plain

DIN 6797 steel plain shape J
WSH-SER-DIN6797-J-D10,5

Art.-no. 0424010

EAN 4045727427712

Price for selected packaging unit
Serrated washer, internally serrated, shape J DIN 6797, steel, plain

Art.-no. 0424010

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6797

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Form

Type J

Design

Inner serrating

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

18 mm

Height (h1)

1.8 mm

Thickness

0.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information