Serrated washer, internally serrated, shape J DIN 6797, steel, plain
WSH-SER-DIN6797-J-D3,2
Art.-no. 042403
EAN 4048539305827
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 6797 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 6 mm |
Height (h1) | 0.8 mm |
Thickness | 0.4 mm |
