Serrated washer, internally serrated, shape J DIN 6797, steel, plain
DIN 6797 steel plain shape J
WSH-SER-DIN6797-J-D4,3
Art.-no. 042404
EAN 4038898786849
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6797 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 8 mm |
Height (h1) | 1 mm |
Thickness | 0.5 mm |
