Serrated washer, internally serrated, shape J DIN 6797, yellow zinc plated (A2C), type J
DIN 6797 zinc plated yellow shape J
WSH-SER-DIN6797-J-(A2C)-D10,5
Art.-no.
04240010
EAN 4047376896758
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6797 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 18 mm |
Height (h1) | 1.8 mm |
Thickness | 0.9 mm |