Serrated washer, internally serrated, shape J
DIN 6797 zinc plated yellow shape J
WSH-SER-DIN6797-J-(A2C)-D3,2
Art.-no.
0424003
EAN 4049557456485
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6797, zinc-plated yellow (A2C), shape J
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 6797 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 6 mm |
Height (h1) | 0.8 mm |
Thickness | 0.4 mm |