Serrated washer, internally serrated, shape J DIN 6797, yellow zinc plated (A2C), type J
DIN 6797 zinc plated yellow shape J
WSH-SER-DIN6797-J-(A2C)-D6,4
Register now and access more than 125,000 products
![]() | |
Standards | DIN 6797 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | Type J |
Design | Inner serrating |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 11 mm |
Height (h1) | 1.4 mm |
Thickness | 0.7 mm |
Datasheets(X)
CAD data (available after login)