Welcome to Würth Slowakia For trade customers only

Serrated washer, internally serrated, type J DIN 6797, zinc-plated steel, blue passivated (A2K)

DIN 6797 steel zinc-plated shape J
WSH-SER-DIN6797-J-(A2K)-D19,0

Art.-no. 042418

EAN 4038898975342

Price for selected packaging unit
Serrated washer, internally serrated, type J DIN 6797, zinc-plated steel, blue passivated (A2K)

Art.-no. 042418

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 6797

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

Type J

Design

Inner serrating

Suitable for screw thread

M18

Internal diameter (d1)

19 mm

Outer diameter (d2)

30 mm

Height (h1)

2.8 mm

Thickness

1.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information