Welcome to Würth Slowakia For trade customers only

Serrated washer, internally serrated, type J DIN 6797, zinc-plated steel, blue passivated (A2K)

WSH-SER-DIN6797-J-(A2K)-D3,7

Art.-no. 042435

EAN 4046778145266

Price for selected packaging unit
Serrated washer, internally serrated, type J DIN 6797, zinc-plated steel, blue passivated (A2K)

Art.-no. 042435

Price for selected packaging unit
Quantity
PU
x 5000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Toothed lock washers are load-bearing locking elements that act by means of an axial spring action.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6797

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

Type J

Design

Inner serrating

Suitable for screw thread

M3.5

Internal diameter (d1)

3.7 mm

Outer diameter (d2)

7 mm

Height (h1)

1 mm

Thickness

0.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information