Welcome to Würth Slowakia For trade customers only

Service jacket

Jacket SERVICE
JACKET SERVICE ANTHRACITE 3XL

Art.-no. M411545005

EAN 4255576592237

Price for selected packaging unit
Service jacket

Art.-no. M411545005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight, water-repellent jacket in stretch ripstop fabric made from recycled polyester with a concealed hood in the collar
  • Water repellent (5,000 mm water column), breathable (5,000 MVP)

  • Comfortable to wear

  • Two hip pockets, one inside pocket

  • Suitable for individual adjustments
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

3XL

Material

100% recycled polyester

Fabric weight per m2

75 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information