Welcome to Würth Slowakia For trade customers only

Setting mandrel

AMO-Max setting mandrel
STGMNDRL-F.AMOMAX-2-8/12/18

Art.-no. 0911112002

EAN 4038898385967

Price for selected packaging unit
Setting mandrel

Art.-no. 0911112002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Impact tool for mounting the Amo®-Max system
Proof of Performance

Test reports 031-02 and 05-141

Application area
Instructions

1. Pre-drill external thermal insulation composite system (without impact)


2. Drill centre drill hole into the substrate


3. Produce a drill hole suitable for the substrate and anchoring element

Insert the reset pin and then install the spacer

Drive in the spacer using the impact sleeve

Remove setting mandrel

1. Set fastening element (e.g. anchor rod) in place


2. Fit spacer and plastic sleeve

Fix and install attachment (in accordance with the installation instructions for the mounting element)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for drill hole diameter

8 mm, 12 mm, 18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information