Shackle
Shackle steel zinc plated straight/hdg
SHKL-A-SZ4-FORG-(ZN)-PIN30,0
Art.-no. 05234
EAN 4011231444521
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel
Connection element
- For towing motor vehicles
- For lengthening ropes and chains
Notice
- Dimension M5 - M12 curved design
- Dimension M16 - M48 forged design
- From M48 hot-dip galvanized
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Load capacity | 4000 kg |
Thread type x shackle bolt diameter | M 30 mm |
Shackle internal width (b1) | 42 mm |
Shackle external width (b2) | 96 mm |
Shackle diameter (d1) | 29 mm |
Shackle-bolt diameter (d2) | 30 mm |
Internal shackle height (centre bolt) (h1) | 106 mm |
Design | Forged |
Material | Steel |
Surface | Zinc plated |
Form | A |
Nominal size | 4 |
RoHS-compliant | Yes |
